
Siena Armless 3 Seat Tandem Seating No Center Arms, Brushed Steel, MD Ink Back, MD Ink Seat
Mfr # SN3102
Zoro # G510110951
product price:Â $2,212.00
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
64.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Capacity
400 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SN3102
Zoro #
G510110951
UPC #
196627312593
Country of Origin
United States
Dimensions
Overall Height
32.5 in
Overall Width
64.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Details
Color
Ink/Echo
Frame Color
Steel Legs, Brushed Steel
Capacity
400 lb
Upholstery Color
Blue/Blue-Gray
Description
The Siena armless 3 seater is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.