Siena Guest Chair w/ Front Casters, Black Legs, RS NightSky Back, MD Farro Seat, RS NightSky Panels
- Mfr # SN1101
- Zoro # G810109211
product price:Â
$
1,112.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
27 in
Overall Depth
29.5 in
Weight Capacity
400 lb
Seat Height
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SN1101
- Zoro #
- G810109211
- UPC #
- 196627314047
- Country of Origin
- United States
- Color
- Night Sky/Farro/Night Sky
- Frame Color
- Casters Front, Wood Legs Black
- Weight Capacity
- 400 lb
- Upholstery Color
- Blue-Gray/Beige
Dimensions
- Overall Height
- 32.5 in
- Overall Width
- 27 in
- Overall Depth
- 29.5 in
- Seat Height
- 17.5 in
- Arm Height
- 24.5 in
Description
The Siena guest chair is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, transitional curved arm design will give your space a sophisticated look. Features include front casters for easy mobility, a comfortable Matrex seat support system, and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.