
Siena Lounge Reception 1 Seat Bench, Walnut, MD Black Upholstery
Mfr # SN1001
Zoro # G510111514
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
21.5 in
Depth
20 in
Capacity
400 lb
Upholstery Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1001
Zoro #
G510111514
UPC #
196627307643
Country of Origin
United States
Dimensions
Height
18 in
Width
21.5 in
Depth
20 in
Seat Height
17.5 in
Details
Color
Black
Capacity
400 lb
Frame Color
Wood Legs, Walnut
Upholstery Color
Black
Description
The Siena 1 seat bench is generously sized with a fully-upholstered seat cushion for long-life comfort and flexible seating options. Siena's pleasing, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.