Zoro Homepage

Siena Lounge Reception 1 Seat Bench, Walnut, MD Ink Upholstery

  • Mfr # SN1001

  • Zoro # G510111637


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
21.5 in
Depth
20 in
Capacity
400 lb
Seat Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1001
Zoro #
G510111637
UPC #
196627307667
Country of Origin
United States

Dimensions

Height
18 in
Width
21.5 in
Depth
20 in
Seat Height
17.5 in

Details

Color
Ink
Capacity
400 lb
Frame Color
Wood Legs, Walnut
Upholstery Color
Gray

Description

The Siena 1 seat bench is generously sized with a fully-upholstered seat cushion for long-life comfort and flexible seating options. Siena's pleasing, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.