
Siena Lounge Reception 2 Seat Tandem Seating No Center Arm, Walnut, OH Cobalt Upholstery
Mfr # SN2101
Zoro # G610110783
product price:Â $1,575.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48.5 in
Overall Height
32.5 in
Capacity
400 lb
Overall Depth
29.5 in
Upholstery Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN2101
Zoro #
G610110783
UPC #
196627060784
Country of Origin
United States
Dimensions
Overall Width
48.5 in
Overall Height
32.5 in
Overall Depth
29.5 in
Arm Height
24.5 in
Seat Height
17.5 in
Details
Capacity
400 lb
Color
Cobalt
Frame Color
Wood Legs, Walnut
Upholstery Color
Blue
Description
The Siena 2 seater is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.