Shop LESRO
See all product information
Create Account
Siena Lounge Reception 2 Seat Tandem Seating No Center Arm, Walnut, RF Serene Upholstery
- Mfr # SN2101
- Zoro # G810110767
product price:Â
$
1,880.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
29.5 in
Overall Height
32.5 in
Overall Width
48.5 in
Capacity
400 lb
Upholstery Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SN2101
- Zoro #
- G810110767
- UPC #
- 196627310728
- Country of Origin
- United States
Dimensions
- Overall Depth
- 29.5 in
- Overall Height
- 32.5 in
- Overall Width
- 48.5 in
- Seat Height
- 17.5 in
- Arm Height
- 24.5 in
Details
- Frame Color
- Wood Legs, Walnut
- Capacity
- 400 lb
- Color
- Serene
- Upholstery Color
- Dark Gray
Description
The Siena 2 seater is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.