Zoro Homepage

Siena Lounge Reception 3 Seat Bench, Black, OH Eucalyptus Upholstery

  • Mfr # SN3001

  • Zoro # G510110203


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
64.5 in
Overall Depth
20 in
Weight Capacity
400 lb
Seat Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3001
Zoro #
G510110203
UPC #
196627311367
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
64.5 in
Overall Depth
20 in
Seat Height
17.5 in

Details

Color
Eucalyptus
Frame Color
Wood Legs, Black
Weight Capacity
400 lb
Upholstery Color
Turquoise

Description

The Siena 3 seat bench is generously sized with a fully-upholstered seat cushion for long-life comfort and flexible seating options. Siena's pleasing, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.