
Siena Lounge Reception 3 Seat Tandem Seating, Black, MD Ink Back, MD Ink Seat, RS Echo Arm Panels
Mfr # SN3103
Zoro # G510111866
product price:Â $2,908.99
/eaKey Features
Overall Height
32.5 in
Overall Width
75.5 in
Overall Depth
29.5 in
Weight Capacity
400 lb
Seat Height
17.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN3103
Zoro #
G510111866
UPC #
196627312944
Country of Origin
United States
Dimensions
Overall Height
32.5 in
Overall Width
75.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Arm Height
24.5 in
Details
Color
Ink/Ink/Echo
Weight Capacity
400 lb
Frame Color
Wood Legs, Black
Upholstery Color
Blue/Blue-Gray
Description
The Siena 3 seats with center arms is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.