Siena Lounge Reception 3 Seat Tandem Seating No Center Arms, Walnut, OH Wine Upholstery

  • Mfr # SN3101

  • Zoro # G810109990


product price:  $2,172.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5 in
Capacity
400 lb
Overall Width
69.5 in
Arm Height
24.5 in
Overall Depth
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3101
Zoro #
G810109990
UPC #
196627061095
Country of Origin
United States

Dimensions

Overall Height
32.5 in
Overall Width
69.5 in
Arm Height
24.5 in
Overall Depth
29.5 in
Seat Height
17.5 in

Details

Color
Wine
Capacity
400 lb
Frame Color
Wood Legs, Walnut
Upholstery Color
Red

Description

The Siena 3 seater is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.