
Siena Lounge Reception 4 Seat Tandem Seating, Brushed Steel, OH Cobalt Upholstery
Mfr # SN4103
Zoro # G510111156
product price:Â $3,161.99
/eaKey Features
Overall Height
32.5 in
Overall Width
99.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Weight Capacity
400 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN4103
Zoro #
G510111156
UPC #
196627313569
Country of Origin
United States
Dimensions
Overall Height
32.5 in
Overall Width
99.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Arm Height
24.5 in
Details
Color
Cobalt
Weight Capacity
400 lb
Frame Color
Steel Legs, Brushed Steel
Upholstery Color
Blue
Description
The Siena 4 seats with center arms is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.