Siena Lounge Reception Armless 3 Seat Tandem Seating No Center Arms, Black, OH Eucalyptus Upholstery

  • Mfr # SN3102

  • Zoro # G510110104


product price:  $1,969.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5 in
Overall Width
64.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN3102
Zoro #
G510110104
UPC #
196627312227
Country of Origin
United States

Dimensions

Overall Height
32.5 in
Overall Width
64.5 in
Overall Depth
29.5 in
Seat Height
17.5 in

Details

Color
Eucalyptus
Frame Color
Wood Legs, Black
Capacity
400 lb
Upholstery Color
Turquoise

Description

The Siena armless 3 seater is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.