Shop LESRO
See all product information
Create Account
Siena Lounge Reception Armless Guest Chair, Walnut, RF Blueberry Back, MD Ink Seat
- Mfr # SN1102
- Zoro # G410111492
product price:Â
$
781.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
21.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Weight Capacity
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SN1102
- Zoro #
- G410111492
- UPC #
- 196627309166
- Country of Origin
- United States
Dimensions
- Overall Height
- 32.5 in
- Overall Width
- 21.5 in
- Overall Depth
- 29.5 in
- Seat Height
- 17.5 in
Details
- Color
- Blueberry/Ink/Blueberry
- Frame Color
- Wood Legs, Walnut
- Weight Capacity
- 400 lb
- Upholstery Color
- Blue
Description
The Siena armless guest chair is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.