Siena Lounge Reception End Table, 22 in W, 22 in L, 20 in H, Glass

  • Mfr # SN0620

  • Zoro # G610110233


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Length
22 in
Height
20 in
Tabletop Color
Glass
Weight Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN0620
Zoro #
G610110233
UPC #
196627059856
Country of Origin
United States

Dimensions

Width
22 in
Length
22 in
Height
20 in

Details

Item
Siena Lounge Reception End Table
Tabletop Color
Glass
Frame Color
Walnut
Weight Capacity
40 lb

Description

The Siena glass top end table is a perfect complement to your arrangement of Siena seating. Together they create a graceful, sophisticated look with a functional tabletop surface for magazines, lighting and accessories. Features include an attractive glass top and choice of sturdy, attractive brushed steel or solid wood constructed legs in a selection of finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.