Siena Lounge Reception Guest Chair, 27 in W 29.5 in L 32.5 in H

  • Mfr # SN1101

  • Zoro # G510109511


product price:  $913.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5 in
Overall Width
27 in
Overall Depth
29.5 in
Series
Siena
Seat Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN1101
Zoro #
G510109511
UPC #
196627308459
Country of Origin
United States

Dimensions

Overall Height
32.5 in
Overall Width
27 in
Overall Depth
29.5 in
Seat Height
17.5 in
Arm Height
24.5 in

Details

Item
Lounge Reception Guest Chair
Color
Waterfall
Series
Siena
Frame Color
Brushed Steel
Weight Capacity
400 lb
Upholstery Color
Blue

Description

The Siena guest chair is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, transitional curved arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.