Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siena Lounge Reception Loveseat, Black, MD Ink Back, MD Ink Seat, RS Echo Arm Panels

  • Mfr # SN1501

  • Zoro # G310109193


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Capacity
550 lb
Overall Width
50 in
Overall Height
32.5 in
Upholstery Color
Blue/Blue-Gray
Arm Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1501
Zoro #
G310109193
UPC #
196627309449
Country of Origin
United States

Dimensions

Overall Width
50 in
Overall Height
32.5 in
Arm Height
24.5 in
Seat Height
17.5 in
Overall Depth
29.5 in

Details

Color
Ink/Ink/Echo
Capacity
550 lb
Upholstery Color
Blue/Blue-Gray
Frame Color
Wood Legs, Black

Description

The Siena loveseat is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 550 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.