Siena Lounge Reception Loveseat, Black, RS Rain Song Back, MD Titan Seat, RS Rain Song Arm Panels

  • Mfr # SN1501

  • Zoro # G010109271


product price:  $1,669.99
/ea
Free Shipping & Returns

Key Features

Overall Width
50 in
Capacity
550 lb
Overall Height
32.5 in
Upholstery Color
Blue/Blue-Gray
Arm Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN1501
Zoro #
G010109271
UPC #
196627309432
Country of Origin
United States

Dimensions

Overall Width
50 in
Overall Height
32.5 in
Arm Height
24.5 in
Seat Height
17.5 in
Overall Depth
29.5 in

Details

Color
Rain Song/Titan/Rain Song
Capacity
550 lb
Upholstery Color
Blue/Blue-Gray
Frame Color
Wood Legs, Black

Description

The Siena loveseat is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 550 lb weight capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.