Zoro Homepage

Siena Lounge Reception Loveseat, Walnut, RF Nebbiolo Upholstery

  • Mfr # SN1501

  • Zoro # G110111471


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Capacity
550 lb
Overall Width
50 in
Overall Height
32.5 in
Upholstery Color
Burgundy
Seat Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1501
Zoro #
G110111471
UPC #
196627309319
Country of Origin
United States

Dimensions

Overall Width
50 in
Overall Height
32.5 in
Seat Height
17.5 in
Arm Height
24.5 in
Overall Depth
29.5 in

Details

Capacity
550 lb
Color
Nebbiolo
Upholstery Color
Burgundy
Frame Color
Wood Legs, Black

Description

The Siena loveseat is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 550 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.