Zoro Homepage

Siena Lounge Reception Loveseat, Walnut, RF Nebbiolo Upholstery

  • Mfr # SN1501

  • Zoro # G610109893


product price: $1,669.99
/ea
Free Shipping & Returns

Key Features

Overall Width
50 in
Capacity
550 lb
Overall Height
32.5 in
Overall Depth
29.5 in
Arm Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1501
Zoro #
G610109893
UPC #
196627309647
Country of Origin
United States

Dimensions

Overall Width
50 in
Overall Height
32.5 in
Overall Depth
29.5 in
Arm Height
24.5 in
Seat Height
17.5 in

Details

Color
Nebbiolo
Capacity
550 lb
Upholstery Color
Burgundy
Frame Color
Wood Legs, Walnut

Description

The Siena loveseat is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 550 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.