
Siena Lounge Reception Loveseat, Walnut, RS Fog Upholstery
Mfr # SN1501
Zoro # G010111625
product price: $1,669.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
50 in
Capacity
550 lb
Overall Depth
29.5 in
Upholstery Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1501
Zoro #
G010111625
UPC #
196627309333
Country of Origin
United States
Dimensions
Overall Height
32.5 in
Overall Width
50 in
Overall Depth
29.5 in
Arm Height
24.5 in
Seat Height
17.5 in
Details
Capacity
550 lb
Color
Fog
Frame Color
Wood Legs, Black
Upholstery Color
Gray
Description
The Siena loveseat is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 550 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.