
Siena Lounge Reception Loveseat, Walnut, RS Rain Song Upholstery
Mfr # SN1501
Zoro # G610110059
product price: $1,669.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Capacity
550 lb
Overall Width
50 in
Arm Height
24.5 in
Upholstery Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1501
Zoro #
G610110059
UPC #
196627309685
Country of Origin
United States
Dimensions
Overall Height
32.5 in
Overall Width
50 in
Arm Height
24.5 in
Overall Depth
29.5 in
Seat Height
17.5 in
Details
Color
Rain Song
Capacity
550 lb
Frame Color
Wood Legs, Walnut
Upholstery Color
Blue
Description
The Siena loveseat is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 550 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.