Zoro Homepage

Siena Lounge Reception Sofa Table 40x15in Glass Top, Walnut

  • Mfr # SN0860

  • Zoro # G210110381


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Overall Height
29 in
Weight Capacity
40 lb
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN0860
Zoro #
G210110381
UPC #
196627313897
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Height
29 in
Overall Width
40 in

Details

Weight Capacity
40 lb
Frame Color
Wood Legs, Walnut

Description

The Siena glass top sofa table is a perfect complement to your arrangement of Siena seating. Together they create a graceful, sophisticated look with a functional tabletop surface for magazines, lighting and accessories. Features include an attractive glass top and choice of sturdy, attractive brushed steel or solid wood constructed legs in a selection of finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.