
Siena Lounge Reception Wide Guest Chair w/ Front Casters, Brushed Steel Back Legs, RS NightSky Uph
Mfr # SN1201
Zoro # G510110135
product price: $1,280.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
31 in
Overall Depth
29.5 in
Color
Night Sky
Seat Height
17.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1201
Zoro #
G510110135
UPC #
196627314801
Country of Origin
United States
Dimensions
Overall Height
32.5 in
Overall Width
31 in
Overall Depth
29.5 in
Seat Height
17.5 in
Arm Height
24.5 in
Details
Color
Night Sky
Weight Capacity
500 lb
Frame Color
Casters Front, Steel Legs Brushed Steel
Upholstery Color
Blue/Gray
Description
The Siena oversize guest chair is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, transitional curved arm design will give your space a sophisticated look. Features include front casters for easy mobility, a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 500 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.