Siena Lounge Reception Wide Guest Chair w/ Front Casters, Walnut Wood Back Legs, OH Eucalyptus Uph

  • Mfr # SN1201

  • Zoro # G510109177


product price:  $1,033.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.5 in
Overall Width
31 in
Overall Depth
29.5 in
Color
Eucalyptus
Seat Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1201
Zoro #
G510109177
UPC #
196627314580
Country of Origin
United States

Dimensions

Overall Height
32.5 in
Overall Width
31 in
Overall Depth
29.5 in
Seat Height
17.5 in
Arm Height
24.5 in

Details

Color
Eucalyptus
Weight Capacity
500 lb
Frame Color
Casters Front, Wood Legs Walnut
Upholstery Color
Turquoise

Description

The Siena oversize guest chair is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, transitional curved arm design will give your space a sophisticated look. Features include front casters for easy mobility, a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 500 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.