Shop LESRO
See all product information
Create Account
Siena Wide Guest Chair w/ Front Casters, Black Legs, RF Blueberry Back, MD Ink Seat, RF Bluebry Panels
- Mfr # SN1201
- Zoro # G610109244
product price:Â
$
1,286.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
31 in
Overall Depth
29.5 in
Color
Blueberry/Ink/Blueberry
Weight Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SN1201
- Zoro #
- G610109244
- UPC #
- 196627314542
- Country of Origin
- United States
Dimensions
- Overall Height
- 32.5 in
- Overall Width
- 31 in
- Overall Depth
- 29.5 in
- Seat Height
- 17.5 in
- Arm Height
- 24.5 in
Details
- Color
- Blueberry/Ink/Blueberry
- Frame Color
- Casters Front, Wood Legs Black
- Weight Capacity
- 500 lb
- Upholstery Color
- Blue
Description
The Siena oversize guest chair is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, transitional curved arm design will give your space a sophisticated look. Features include front casters for easy mobility, a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 500 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.