Zoro Homepage
This item is Discontinued.
Leeson Flange Kit, 63 NEMA/IEC Frame, 1.10 in. L 175851.30

Flange Kit, 63 NEMA/IEC Frame, 1.10 in. L (Discontinued)

  • Mfr # 175851.30
  • Zoro # G4606141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175851.30
Zoro #
G4606141
UPC #
691720001936
Country of Origin
China

Dimensions

Outside Dia. (In.)
2.40
Length (In.)
1.10
Inside Dia. (In.)
3.30

Details

Function
Converts B3 Rigid Mount Motors to B14 Flange Mount Motors
Converts To
B14 Flange Mount Motors
Converts From
B3 Rigid Mount Motors
For Use With
IEC Rigid Base Motors
Includes
Oil Seal, Mounting Hardware
Item
Flange Kit
NEMA/IEC Frame
63

Description

Flange Kit, NEMA/IEC Frame 63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.