Zoro Homepage
This item is Discontinued.
Leeson Flange Kit, 80 NEMA/IEC Frame, 1.50 in. L 175855.30

Flange Kit, 80 NEMA/IEC Frame, 1.50 in. L (Discontinued)

  • Mfr # 175855.30
  • Zoro # G4606126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175855.30
Zoro #
G4606126
UPC #
691720016077
Country of Origin
China

Dimensions

Inside Dia. (In.)
4.90
Length (In.)
1.50
Outside Dia. (In.)
3.10

Details

NEMA/IEC Frame
80
Item
Flange Kit
Function
Converts B3 Rigid Mount Motors to B14 Flange Mount Motors
Includes
Oil Seal, Mounting Hardware
For Use With
IEC Rigid Base Motors
Converts From
B3 Rigid Mount Motors
Converts To
B14 Flange Mount Motors

Description

Flange Kit, NEMA/IEC Frame 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.