Heavy Duty Multi-Purpose Cleaner, Pine, 28 oz Bottle, 12PK
Mfr # 33910
Zoro # G016042732
product price: $82.61
/pk 12, $6.88/ea
Free Shipping & Returns
Key Features
Fragrance
Pine
Container Type
Bottle
Container Size
28 fl oz
Cleaner Form
Liquid
Surfaces for Use On
Hard Non-Porous Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33910
Zoro #
G016042732
UPC #
-
Country of Origin
United States
Dimensions
Container Size
28 fl oz
Details
Fragrance
Pine
Container Type
Bottle
Cleaner Form
Liquid
Surfaces for Use On
Hard Non-Porous Surfaces
Primary Chemical
Pine Oil
Application
All-Purpose
Item
Multipurpose Cleaners
Description
Lestoil Heavy Duty Multi-Purpose Cleaner helps you tackle the most stubborn stains, inside and out. This heavily concentrated multi purpose cleaner powers through water based and oil based stains. Use Lestoil on the stains you would usually give up on like scuff marks, paint, grass stains, blood, grease, oil, ink, and even the sticky stuff left behind by sticker and labels. This heavy duty multi purpose cleaner is great for both soft and hard surfaces like laundry, shoes, carpet, garage floors, counters, linoleum, tile, patios and plastic. Lestoil heavy duty cleaner will even remove tar and fresh paint. When trying to remove oil, ink, food, grease and grass stains and from clothing, use this heavy duty cleaner in the laundry. Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities. Stains don't stand a chance with Lestoil Multi-Purpose Cleaner.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.