
No Scent Grease and Stain Remover 28 oz Liquid
Mfr # 33910
Zoro # G200535859
product price: $12.25
/eaKey Features
Container Size
28 fl oz (0.9 quart)
Cleaner Form
Liquid
Fragrance
Pine
Primary Chemical
Pine Oil
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33910
Zoro #
G200535859
UPC #
37000339106
Country of Origin
United States
Dimensions
Container Size
28 fl oz (0.9 quart)
Details
Cleaner Form
Liquid
Fragrance
Pine
Primary Chemical
Pine Oil
Color
Yellow
Ready to Use/Concentrated
Concentrated
Cleaner Chemical Product Grouping
Multipurpose Cleaner
Application
Multipurpose
Surfaces for Use On
laundry, shoes, carpet, garage floors, counters, linoleum, tile, patios and plastic
Description
Lestoil 28 oz. cleans and neutralizes greasy spills and spatters from a variety of fabrics and services. Lestoil is a necessity for workshops and garages. Lestoil is a concentrated cleaner and only requires a small amount to clean, use full strength for tough cleaning jobs.
- • Multi-surface cleaner
- • Concentrated, heavy duty formula removes oil, grease and dirt stains
- • Use full strength and rinse immediately for tough stains
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.