
Colors 30% Recycled Multipurpose Color Paper, 20 lb Bond Weight, 11 x 17, Blue, 2500PK
Mfr # 94287
Zoro # G623331779
product price:Â $210.99
/pk 2500, $0.08/ea
Free Shipping & Returns
Key Features
Total Number of Sheets
2500
Recycled Content
30%
Grade
75 gsm
Paper Weight
20 lb
Sheet Size
11 in x 17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
94287
Zoro #
G623331779
UPC #
810093140077
Country of Origin
United States
Dimensions
Sheet Size
11 in x 17 in
Details
Total Number of Sheets
2500
Recycled Content
30%
Grade
75 gsm
Paper Weight
20 lb
Item
Color Paper
Finish
Smooth
Color
Blue
For Use With
Copiers, Inkjet Printers, Laser Printers
Description
Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, it's guaranteed to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.