This item is Discontinued.

Lettermark Colors 30% Recycled Multipurpose Color Paper, 20 lb Bond Weight, 11 x 17, Canary, 500PK 94293RM

This item is Discontinued.

Lettermark

Colors 30% Recycled Multipurpose Color Paper, 20 lb Bond Weight, 11 x 17, Canary, 500PK (Discontinued)

Mfr # 94293RM
Zoro # G715960542
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94293RM
Zoro #
G715960542
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 x 17

Details

Item
Copy/Office Paper Sheets
Color
Canary
Finish
Smooth
Recycled Content
30%
Paper Weight
20 lb
Grade
75 gsm
Total Number of Sheets
500
For Use With
Copiers, Inkjet Printers, Laser Printers

Description

Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.