
Custom Cut-Sheet Copy Paper, 92 Bright, Micro-Perf Every 3.66in, 20 lb Bond, 8.5X11, White, 2500PK
Mfr # 851332CT
Zoro # G815960336
product price: $79.15
/pk 2500, $0.03/ea
Free Shipping & Returns
Key Features
Brightness
92
Sheet Size
8.5 x 11
Color
White
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851332CT
Zoro #
G815960336
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Details
Brightness
92
Color
White
Finish
Smooth
Item
Copy/Office Paper Sheets
Description
Micro-perforations make this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom-cut sheets ensure minimal wastage. ColorLok Technology delivers bolder blacks and more vivid colors with inkjet printing and better overall quality and performance with laser printing. Compatible with copiers, laser and inkjet printers as well as plain paper fax machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.