Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. X 36 in. Etched Glass Design Window Film

  • Mfr # LE337182

  • Zoro # G804003839


product price: $39.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE337182
Zoro #
G804003839
UPC #
661541494552
Country of Origin
China

Description

  • Window film
  • Innovative solution for privacy and decor
  • Easy to install and remove
  • Applies in minutes to smooth glass
  • Uses no adhesives
  • Ideal for specialty windows, sidelights, transoms and arches
  • Etched glass design
  • Length: 2
  • Width: 2
  • Height: 24
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.