Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All the Rages Stonies Purple Small Stone Look Lamp - 2 Pack

  • Mfr # LE4117

  • Zoro # G603909547


product price: $52.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE4117
Zoro #
G603909547
UPC #
657248030773
Country of Origin
China

Description

A fun inexpensive and practical table lamp set to meet your basic fashion lighting needs. These small lamps feature a stone shaped ceramic base and matching fabric shade. The compact size of these lamps make them the perfect bedside counterpart.
  • 2 x Small stone shaped ceramic bases
  • 2 x Matching fabric shades
  • Perfect for bedroom kids room or college dorm
  • Each uses 1 x 40W type B E12 Candelabra Base bulb (not included)
  • Each measures: Height: 10.5" Shade diameter: 5.5"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.