Zoro Homepage

Glow Solar Tea Lantern; White

  • Mfr # LE181174

  • Zoro # G004040467


product price: $48.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE181174
Zoro #
G004040467
UPC #
652513132374
Country of Origin
China

Description

Allsop Home and Garden creates the most innovative and conscientious products possible from original garden tools to solar lighting. We are well known for combining creative materials with solar power for efficient and sustainable products. Our artisans are proficient in creating ultra durable products with an intricate pattern. Our excellent finishing and amazing textures make your place far more inviting. Catching the suns rays by day, our sweet Solar Tea Lantern lights up by night to cast a warm romantic glow from within. Clean and quaint, each hand-blown glass lantern is embedded with a combination of luminescence and white glass. Unlike other solar lights, this lantern utilizes a "warm white" LED, for a natural and inviting glow.

Specifications
  • Color: White
  • Dimension: 5.75" H x 5.3" W x 5.3" L
  • Weight: 1.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.