
10' extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket
Mfr # SA-ARM-WB-TF-100-3000
Zoro # G206284263
product price:Â $2,252.99
/ea
Free Shipping & Returns
Key Features
Application
Multi-Purpose non-explosive Gases, Dust, Mists & Fumes
Joint Material
Powder coated Mild Steel & Gas Strut counter balance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SA-ARM-WB-TF-100-3000
Zoro #
G206284263
UPC #
-
Country of Origin
Canada
Dimensions
Diameter
3.9"
Overall Length
10'
Details
Item
Extraction Arm
Application
Multi-Purpose non-explosive Gases, Dust, Mists & Fumes
Joint Material
Powder coated Mild Steel & Gas Strut counter balance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.