10' extractor arm c/w 5"diameter hose, flanged capture hood and wall bracket

  • Mfr # SA-ARM-WB-TF-125-3000

  • Zoro # G606284252


product price:  $2,304.99
/ea
Free Shipping & Returns

Key Features

Joint Material
Powder coated Mild Steel & Gas Strut counter balance
Application
Multi-Purpose non-explosive Gases, Dust, Mists & Fumes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-ARM-WB-TF-125-3000
Zoro #
G606284252
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
4.9"
Overall Length
10'

Details

Item
Extraction Arm
Joint Material
Powder coated Mild Steel & Gas Strut counter balance
Application
Multi-Purpose non-explosive Gases, Dust, Mists & Fumes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.