Zoro Homepage

4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket

  • Mfr # EX-ARM-100-1300

  • Zoro # G006284319


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Joint Material
Powder coated Mild Steel
Application
Fumes, Dust and Smoke from Welding and Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-ARM-100-1300
Zoro #
G006284319
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
3.9"
Overall Length
4' 3"

Details

Item
Extraction Arm
Joint Material
Powder coated Mild Steel
Application
Fumes, Dust and Smoke from Welding and Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.