Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket

  • Mfr # EX-ARM-160-1500

  • Zoro # G206284300


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Joint Material
Powder coated Mild Steel
Application
Fumes, Dust and Smoke from Welding and Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-ARM-160-1500
Zoro #
G206284300
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
6.3"
Overall Length
5'

Details

Item
Extraction Arm
Joint Material
Powder coated Mild Steel
Application
Fumes, Dust and Smoke from Welding and Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.