Zoro Homepage

5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket

  • Mfr # EX-ARM-200-1500

  • Zoro # G006284258


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Joint Material
Powder coated Mild Steel
Application
Fumes, Dust and Smoke from Welding and Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-ARM-200-1500
Zoro #
G006284258
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
8"
Overall Length
5'

Details

Item
Extraction Arm
Joint Material
Powder coated Mild Steel
Application
Fumes, Dust and Smoke from Welding and Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.