7' ATEX extractor arm c/w 6.3"diameter hose, bell-mouth capture hood and wall bracket

  • Mfr # ATEX-ARM-HSTD-160-2000

  • Zoro # G106284318


product price: $3,191.99
/ea
Free Shipping & Returns

Key Features

Diameter
6.3"
Overall Length
7'
Joint Material
Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends
Application
Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATEX-ARM-HSTD-160-2000
Zoro #
G106284318
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
6.3"
Overall Length
7'

Details

Item
Extraction Arm
Joint Material
Acid-proof mirriorpolished 316 stainless steel w/ sealed fully welded tube ends
Application
Explosive Gas in ATEX zone 1 and 2 & dust in ATEX zone 21 and 22.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.