
7' ESD extractor arm c/w 6.3"diameter hose, 67 degrees flared capture hood and wall bracket
Mfr # ESD-ARM-H67-160-2000
Zoro # G106284240
product price: $3,719.99
/ea
Free Shipping & Returns
Key Features
Diameter
6.3"
Application
Fumes, Dust and gases in Electrically Sensitive Areas
Joint Material
Combination of Galvanized & Powder coated Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESD-ARM-H67-160-2000
Zoro #
G106284240
UPC #
-
Country of Origin
Canada
Dimensions
Diameter
6.3"
Overall Length
7'
Details
Item
Extraction Arm
Application
Fumes, Dust and gases in Electrically Sensitive Areas
Joint Material
Combination of Galvanized & Powder coated Mild Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.