Zoro Homepage

700-1400 CFM portable filter c/w cleanable filter (CF), 7" extractor arm and casters

  • Mfr # RF-CF-2000-115

  • Zoro # G506284420


product price: $4,215.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Application
Fumes, Dust and Smoke from Welding and Grinding
Material
Powder coated Mild Steel
Arm Length
7'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-CF-2000-115
Zoro #
G506284420
UPC #
-
Country of Origin
Canada

Dimensions

Arm Length
7'

Details

Item
Portable Fume and Dust Extractor
Application
Fumes, Dust and Smoke from Welding and Grinding
Material
Powder coated Mild Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.