Zoro Homepage

8' 2" ESD extractor arm c/w 6.3"diameter hose, bell-mouth Capture and wall bracket

  • Mfr # ESD-ARM-HSTD-160-2500

  • Zoro # G206284331


product price: $3,986.99
/ea
Free Shipping & Returns

Key Features

Diameter
6.3"
Joint Material
Combination of Galvanized & Powder coated Mild Steel
Application
 Fumes, Dust and gases in Electrically Sensitive Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD-ARM-HSTD-160-2500
Zoro #
G206284331
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
6.3"
Overall Length
7' 6"

Details

Item
Extraction Arm
Joint Material
Combination of Galvanized & Powder coated Mild Steel
Application
 Fumes, Dust and gases in Electrically Sensitive Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.