Zoro Homepage

Bolt Connect Bolt Connect WiFi and Bluetooth Retrofit Smart Deadbolt with App, and Voice

  • Mfr # C-D11U-S1

  • Zoro # G215568705


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Finish
Silver
Length
7.2 in
Color
Silver
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-D11U-S1
Zoro #
G215568705
UPC #
850009337665
Country of Origin
United States

Dimensions

Width
6 in
Length
7.2 in
Depth
2.3 in

Details

Finish
Silver
Color
Silver

Description

Level Boltfts quality craftsmanship demonstrates a level of precision not found on any other smart lock. Our parts come together securely in your door and the battery is thoughtfully hidden inside the bolt.. Bolt Connect Bolt Connect WiFi and Bluetooth Retrofit Smart Deadbolt with App, and Voice Assistant Access Silver Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.