Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUSTOM STRIKE PLATE Custom Strike Plate with 3in Lip

  • Mfr # C-AU1U

  • Zoro # G415501892


product price: $7.99
/ea

Key Features

Length
2.5 in
Width
1 in
Depth (In.)
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-AU1U
Zoro #
G415501892
UPC #
850009337214
Country of Origin
United States

Dimensions

Length
2.5 in
Width
1 in
Depth (In.)
0.05 in

Description

Level Boltfts quality craftsmanship demonstrates a level of precision not found on any other smart lock. Our parts come together securely in your door and the battery is thoughtfully hidden inside the bolt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.