Zoro Homepage

Level Mount, Boltless, 5/8-11, 2-1/2in Base

  • Mfr # TSW-3OX

  • Zoro # G5415374


product price: $13.69
/ea

Key Features

Height
1.25 in
Load Capacity
6,000 lb
Thread Size
5/8"-11
Leveling Mount Type
Swivel Boltless
Base Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW-3OX
Zoro #
G5415374
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Thread Size
5/8"-11
Base Dia.
2 1/2 in
Base Diameter
2.5 in
Overall Height
1.25 in
Hex Size
7/8 in

Details

Item
Female-End Leveling Mount
Load Capacity
6,000 lb
Leveling Mount Type
Swivel Boltless
Material
Steel
Finish
Black Oxide-Coated
Construction
Steel
Hex
7/8 in
Base
Steel
Includes
Jam Nut
Base Material
Steel
Swivel Angle
15 Degrees
Connection Type
Boltless
Base Shape
Round
Socket Material
Steel
Series
Level-It

Description

Female-End Leveling Mount, Leveling Mount Type Swivel Boltless, Base Dia. 2 1/2 in, Height 1.25 in, Load Capacity 6,000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Jam Nut, Connection Type Boltless, Bolt Length Not Applicable, Finish Black Oxide-Coated, Base Material Steel, Bolt Material Not Applicable, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Steel, Socket Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.