Zoro Homepage

Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel

  • Mfr # NSW-3N

  • Zoro # G4291217


product price: $22.19
/ea

Key Features

Height
3.38 in
Load Capacity
4,500 lb
Thread Size
5/8"-11
Leveling Mount Type
Swiveling Stud
Base Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSW-3N
Zoro #
G4291217
UPC #
-
Country of Origin
United States

Dimensions

Height
3.38 in
Thread Size
5/8"-11
Base Dia.
2.5 in
Bolt Length
2 in
Hex Size
7/8 in
Base Diameter
2.5 in
Overall Height
3.38 in

Details

Item
Male-End Leveling Mount
Load Capacity
4,500 lb
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Nickel-Plated
Hex
7/8 in
Construction
Steel
Includes
Jam Nut
Base
Steel w/ Non-Skid Pad
Base Material
Steel
Thrust Pad Material
Elastomer
Swivel Angle
15 Degrees
Connection Type
Threaded Stud
Series
Level-It
Base Shape
Round

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 3.38 in, Load Capacity 4,500 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 2 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Elastomer, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Steel w/ Non-Skid Pad, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.