Zoro Homepage

Leveling Mount, Boltless, M12, 1-7/8in Base

  • Mfr # MT-SW2

  • Zoro # G4291436


product price: $8.59
/ea

Key Features

Height
1.25 in
Load Capacity
2,250 kg
Thread Size
M12
Leveling Mount Type
Swivel Boltless
Base Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-SW2
Zoro #
G4291436
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Thread Size
M12
Base Dia.
1 7/8 in
Hex Size
20 mm
Base Diameter
48 mm
Overall Height
29 mm

Details

Item
Female-End Leveling Mount
Load Capacity
2,250 kg
Leveling Mount Type
Swivel Boltless
Material
Steel
Finish
Yellow Zinc-Plated
Construction
Steel
Base
Steel
Hex
3/4 in
Includes
Jam Nut
Base Material
Steel
Base Shape
Round
Swivel Angle
15 Degrees
Connection Type
Boltless
Series
Level-It
Socket Material
Steel

Description

Female-End Leveling Mount, Leveling Mount Type Swivel Boltless, Base Dia. 1.88 in, Height 1.25 in, Load Capacity 2,250 kg, Thread Size M12, Construction Steel, Hex 3/4 in, Includes Jam Nut, Connection Type Boltless, Bolt Length Not Applicable, Finish Yellow Zinc-Plated, Base Material Steel, Bolt Material Not Applicable, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Steel, Socket Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.