Zoro Homepage

Leveling Mount, Boltless, M20, 3 in. Base

  • Mfr # MS-TW4

  • Zoro # G4291506


product price: $37.59
/ea

Key Features

Height
1.63 in
Load Capacity
3,350 kg
Thread Size
M20
Leveling Mount Type
Swivel Boltless
Base Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-TW4
Zoro #
G4291506
UPC #
-
Country of Origin
United States

Dimensions

Height
1.63 in
Thread Size
M20
Base Dia.
3 in
Overall Height
38 mm
Hex Size
27 mm
Base Diameter
76 mm

Details

Item
Female-End Leveling Mount
Load Capacity
3,350 kg
Leveling Mount Type
Swivel Boltless
Material
303 Stainless Steel
Finish
Plain
Construction
Stainless Steel
Hex
1-1/16 in
Base
Stainless Steel
Includes
Jam Nut
Base Material
Stainless Steel
Socket Material
303 Stainless Steel
Swivel Angle
15 Degrees
Connection Type
Boltless
Base Shape
Round
Series
Level-It

Description

Female-End Leveling Mount, Leveling Mount Type Swivel Boltless, Base Dia. 3 in, Height 1.63 in, Load Capacity 3,350 kg, Thread Size M20, Construction Stainless Steel, Hex 1-1/16 in, Includes Jam Nut, Connection Type Boltless, Bolt Length Not Applicable, Finish Plain, Base Material Stainless Steel, Bolt Material Not Applicable, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Stainless Steel, Socket Material 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.