Zoro Homepage

Leveling Mount, Boltless, M24, 4 in. Base

  • Mfr # MS-TW5

  • Zoro # G4291515


product price: $47.99
/ea

Key Features

Height
2 in
Load Capacity
9,000 kg
Thread Size
M24
Leveling Mount Type
Swivel Boltless
Base Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-TW5
Zoro #
G4291515
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Thread Size
M24
Base Dia.
4 in
Base Diameter
102 mm
Hex Size
35 mm
Overall Height
48 mm

Details

Item
Female-End Leveling Mount
Load Capacity
9,000 kg
Leveling Mount Type
Swivel Boltless
Material
303 Stainless Steel
Finish
Plain
Construction
Stainless Steel
Base
Stainless Steel
Hex
1-3/8 in
Includes
Jam Nut
Base Material
Stainless Steel
Connection Type
Boltless
Base Shape
Round
Socket Material
303 Stainless Steel
Swivel Angle
15 Degrees
Series
Level-It

Description

Female-End Leveling Mount, Leveling Mount Type Swivel Boltless, Base Dia. 4 in, Height 2 in, Load Capacity 9,000 kg, Thread Size M24, Construction Stainless Steel, Hex 1-3/8 in, Includes Jam Nut, Connection Type Boltless, Bolt Length Not Applicable, Finish Plain, Base Material Stainless Steel, Bolt Material Not Applicable, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Stainless Steel, Socket Material 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.